
AREA LIGHT, 12V/20W 35W MAX, CAST. ALUMINUM, G4/JC BI-PIN, POWDER-COATED BRONZE, 2 TIER PAGODA (Discontinued)
- Mfr # AA-145-BR
- Zoro # G602632255
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AA-145-BR
Zoro #
G602632255
UPC #
845060033557
Country of Origin
Unknown
Details
Lumens
200LM
Voltage
120AC/DC
Watts
3W
IP Rating
IP67
Color
Bronze
Material
Die-Cast Aluminum
Description
Wattage3W Lumens200LM Voltage12V AC/DC Color Temp3000K Warm White Beam Angle360ÂoIntegrated SMD LED Tower HeavyHeavy-Duty Clear Glass LensDie-cast Aluminum - Powder-Coated Bronze Finish (BR)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.