This item is Discontinued.

Westgate AS-158-BKDIRECTIONAL LIGHT, 12V, 5W MAX, CAST. ALUMINUM AS-158-BK

AS-158-BKDIRECTIONAL LIGHT, 12V, 5W MAX, CAST. ALUMINUM (Discontinued)

  • Mfr # AS-158-BK
  • Zoro # G602632613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS-158-BK
Zoro #
G602632613
UPC #
845060008043
Country of Origin
Unknown

Details

Material
Cast Aluminum
Lumens
200LM
Color
Black
Voltage
120AC/DC
Watts
3W
IP Rating
IP67

Description

Wattage3W Lumens200LM Voltage12V AC/DC Color Temp3000K Warm White Beam Angle360ÂoIntegrated SMD LED Tower HeavyHeavy-Duty Clear Glass LensDie-cast Aluminum - Powder-Coated Black Finish (BR)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.