BLUETOOTH WG APP COMPATIBLE RGBW PAR LIGHT, 13W, White
- Mfr # TC-PAR38-10W-RGBW-WIFI
- Zoro # G024968239
product price:Â
$
31.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC-PAR38-10W-RGBW-WIFI
- Zoro #
- G024968239
- UPC #
- 845060058604
- Country of Origin
- Viet Nam
Description
The Westgate TC-PAR38-10W-RGBW-WIFI is a bluetooth wg app compatible RGBW par light. It delivers 1050LM of RGBW light at 13W. Operates on 120V input power. Constructed of aluminum in a white finish. Dimming: Dimmable. Key specifications: CRI 80, operating temperature -4 Degrees F to 113 Degrees F, 25,000 hours rated life. Light source: LED. Certifications: UL, FCC.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.