Shop WESTGATE
See all product information
Create Account
36W LED CORN LAMP 4500 LUMENS 3000K E39 AC100-277V, UL LISTED, White
- Mfr # CL-EHL-36W-30K-E39
- Zoro # G624886100
product price:Â
$
57.79
/ea
Key Features
Operating Temperature
-4°F~113°F
Height
7.56 in
Weight
1.23 lb
Wattage
36W
CRI
>80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CL-EHL-36W-30K-E39
- Zoro #
- G624886100
- UPC #
- 845060058772
- Country of Origin
- Viet Nam
Dimensions
- Height
- 7.56 in
- Length
- 3.35 in
- Width
- 3.35 in
Details
- Operating Temperature
- -4°F~113°F
- Weight
- 1.23 lb
- Wattage
- 36W
- CRI
- >80
- IP Rating
- Damp Location
- Lumens
- 4500LM
- Voltage
- 120V AC to 277V AC
- Power Factor
- >0.9
- Item
- 36W LED Corn Lamp 4500 Lumens 3000K E39 Ac100-277V
- Standards
- UL, DLC Premium
- Color Temperature
- 3000 K
- Beam Angle
- 360°
- Light Source
- LED
- Rated Life
- 50,000hr
- Material
- Lamp plastic housing and Sealant pouring for whole driver
- Finish
- White
Description
The Westgate CL-EHL-36W-30K-E39 is a 36w LED corn lamp 4500 lumens 3000k e39 ac100-277v. It delivers 4500LM of 3000K light at 36W. Operates on 120-277VAC input power. Constructed of lamp plastic housing and sealant pouring for whole driver in a white finish. Key specifications: CRI >80, power factor >0.9, THD
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.