Shop PHILIPS
See all product information
Create Account
LED Corn Cob
- Mfr # 180-130-100CC/LED/3PW/740/EX39 BB 3/1
- Zoro # G923933727
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Dimming Type
No Dimming
Bulb UL Type
Type B
Bulb Dia.
77.5 mm
Length
250 mm
Lumens
30,000 lm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 180-130-100CC/LED/3PW/740/EX39 BB 3/1
- Zoro #
- G923933727
- UPC #
- 046677607425
- Country of Origin
- China
- Item
- LED Corn Cob
- Dimming Type
- No Dimming
- Bulb UL Type
- Type B
- Color Temperature
- 5000K
- Lumens
- 30,000 lm
- Metal Halide Wattage Equivalency
- 350 W, 400 W
- Watts
- 100 W, 130 W
- Color Rendering Index
- 70
- Voltage
- 120 to 277 V AC
- Lumen Selectable
- No
- Dimming Method
- No Dimming
- Dimmable
- No
- Bulb Beam Angle
- 300 Degrees
- Bulb Base Type
- Mogul Screw (EX39)
- Bulb Style
- Corncob
- Rated Life
- 50,000 hr
- Color Selectable
- Yes
- Standards
- EU RoHS
- Amps
- 900 mA, 1,600 mA
- Bulb Shape
- ED18
- Fan Cooling
- Active Cooling
Dimensions
- Bulb Dia.
- 77.5 mm
- Length
- 250 mm
Description
LED Corn Cob, Bulb Dia. 77.5 mm, Bulb Shape ED18, Bulb Style Corncob, Color Temperature 5000K, Lumens 30,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 350 W, 400 W, Shatter-Resistant Yes, Voltage 120 to 277 V AC, Watts 100 W, 130 W, Length 250 mm, Bulb Base Type Mogul Screw (EX39), Bulb Housing Plastic, Bulb Operating Position Universal Burning, Color Rendering Index 70, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Hazardous Location Specification Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.