Shop WESTGATE
See all product information
Create Account
BUILDER SERIES FLOOD LIGHT ADJUST 200/240/300W TUNE 30/40/50K 140LM/W PHOTOCELL, 200W/240W/300W
- Mfr # LFXE-XL-200-300W-MCTP-P
- Zoro # G124885351
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Standards
UL, DLC Premium
Length
12.68 in
Voltage
120V to 277V
Lumens
135LM/W
IP Rating
IP65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LFXE-XL-200-300W-MCTP-P
- Zoro #
- G124885351
- UPC #
- 845060087628
- Country of Origin
- China
- Standards
- UL, DLC Premium
- Voltage
- 120V to 277V
- Lumens
- 135LM/W
- IP Rating
- IP65
- Bulb Beam Angle
- 105°
- Finish
- Bronze
- Item
- Builder Series Flood Light Adjust 200/240/300W Tune 30/40/50K 140Lm/W Photocell
- Weight
- 13.23 lb
- Fixture Wattage
- 200W/240W/300W
- Base Material
- Aluminium+glass
- Dimmable
- 0~10V Dimming
- Lens Type
- Glass Lens
- Rated Life
- 50,000hr
- CRI
- >70
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Lighting Technology
- Philips Lumileds LEDs
- Power Factor
- >0.90
- BUG Rating
- B4-U3-G1
Dimensions
- Length
- 12.68 in
- Width
- 19.96 in
- Height
- 2.95 in
Description
The Westgate LFXE-XL-200-300W-MCTP-P is a builder series flood light adjust 200/240/300w tune 30/40/50k 140lm/w photocell. It delivers 135LM/W of 30K/40K/50K light at 200W/240W/300W. Operates on 120-277V input power. Constructed of aluminium+glass in a bronze finish. Dimming: 0-10V Dimming. Key specifications: CRI >70, power factor >0.90, THD <20%, beam angle 105 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP65 ingress protection, BUG rating B4-U3-G1. Light source: Philips Lumileds LEDs. Lens: Glass Lens. Certifications: UL, DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.