Shop WESTGATE
See all product information
Create Account
X-GEN BULLET 120-277V 15W 40K 60-DEGREE, BLACK, 4000K
- Mfr # FLDX-SM-15W-40K-BK
- Zoro # G924885872
product price:Â
$
93.79
/ea
Key Features
Lighting Technology
OSRAM LED
Weight
1.32 lb
Color Temperature
4000 K
Width
3.32 in
Finish
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLDX-SM-15W-40K-BK
- Zoro #
- G924885872
- UPC #
- 845060086324
- Country of Origin
- China
- Lighting Technology
- OSRAM LED
- Weight
- 1.32 lb
- Color Temperature
- 4000 K
- Finish
- Black
- BUG Rating
- B1-U2-G0
- Lens Type
- Optical Lens
- Bulb Beam Angle
- 60°
- Fixture Wattage
- 15W
- Rated Life
- 50,000hr
- Power Factor
- >0.90
- CRI
- >70
- Base Material
- Aluminium
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
- Lumens
- 1800LM
- Standards
- UL
- Dimmable
- 0-10V
- IP Rating
- IP65
- Voltage
- 120V to 277V
- Item
- X-Gen Bullet 120-277V 15W 40K 60-Degree
Dimensions
- Width
- 3.32 in
- Length
- 4.4 in
- Height
- 5.71 in
Description
The Westgate FLDX-SM-15W-40K-BK is a x-gen bullet 120-277v 15w 40k 60-degree. It delivers 1800LM of 4000K light at 15W. Operates on 120-277V input power. Constructed of aluminium in a black finish. Dimming: 0-10V. Key specifications: CRI >70, power factor >0.90, THD <20%, beam angle 60 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP65 ingress protection, BUG rating B1-U2-G0. Light source: OSRAM LED. Lens: Optical Lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.