BUILDER SERIES SMALL FLOOD 15W 120V 3CCT KNUCKLE WITH PHOTOCELL, BRONZE, 30K/40K/50K
- Mfr # LFE-15W-MCT-KN-P
- Zoro # G024886502
product price:Â
$
55.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LFE-15W-MCT-KN-P
- Zoro #
- G024886502
- UPC #
- 845060001471
- Country of Origin
- Malaysia
Description
The Westgate LFE-15W-MCT-KN-P is a builder series small flood 15w 120v 3cct knuckle with photocell. It delivers 1600LM of 30K/40K/50K light at 15W. Operates on 120V input power. Constructed of metal+pc in a bronze finish. Key specifications: CRI >70, power factor >0.9, THD <25%, beam angle 6H X 6V, operating temperature -40 DegC-+40 DegC, 50,000hr rated life, IP65 ingress protection. Light source: 2835. Lens: PC lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.