BUILDER SERIES FLOOD LIGHT ADJUST 200/240/300W & 50K PHOTOCELL, 200W/240W/300W, 5000K, Bronze
- Mfr # LFXE-XL-200-300W-50K-P
- Zoro # G424885785
product price:Â
$
253.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LFXE-XL-200-300W-50K-P
- Zoro #
- G424885785
- UPC #
- 845060087604
- Country of Origin
- China
Description
The Westgate LFXE-XL-200-300W-50K-P is a builder series flood light adjust 200/240/300w & 50k photocell. It delivers 135LM/W of 5000K light at 200W/240W/300W. Operates on 120-277V input power. Constructed of aluminium+glass in a bronze finish. Dimming: 0-10V Dimming. Key specifications: CRI >70, power factor >0.90, THD <20%, beam angle 105 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP65 ingress protection, BUG rating B4-U3-G1. Light source: Philips Lumileds LEDs. Lens: Glass Lens. Certifications: UL, DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.