Shop WESTGATE
See all product information
Create Account
10in SLIM LIGHT 20W 1500LM 5CCT WET LOCATION, 27K/30K/35K/40K/50K
- Mfr # RSL10-MCT5-WP
- Zoro # G724886062
product price:Â
$
53.79
/ea
Key Features
Max. Wattage
20W
Standards
ETL
Dimmable / Non-Dimmable
Triac 10-100%
Width
9.41 in
Height
1.0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSL10-MCT5-WP
- Zoro #
- G724886062
- UPC #
- 845060088168
- Country of Origin
- China
- Max. Wattage
- 20W
- Standards
- ETL
- Dimmable / Non-Dimmable
- Triac 10-100%
- Beam Angle
- 110°
- Housing Material
- Aluminum Ring
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Item
- 10In Slim Light 20W 1500Lm 5Cct Wet Location
- Weight
- 1.32 lb
- Temp. Range
- -10 Degrees to 40 Degrees C
- CRI
- 80
- Lumens
- 1500LM
- Power Factor
- 0.95
- Rated Life
- 30,000hr
- IP Rating
- IP40
- Finish
- white/black/oil-rubbed bronze/Brushed Nickel/chrome/copper
Dimensions
- Length
- 9.41 in
- Width
- 9.41 in
- Height
- 1.0 in
Description
The Westgate RSL10-MCT5-WP is a 10in slim light 20w 1500lm 5cct wet location. It delivers 1500LM of 27K/30K/35K/40K/50K light at 20W. Constructed of aluminum ring in a white/black/oil-rubbed bronze/brushed nickel/chrome/copper finish. Dimming: Triac 10-100%. Key specifications: CRI 80, power factor 0.95, beam angle 110 Deg, operating temperature -10 DegC-+40 DegC, 30,000hr rated life, IP40 ingress protection. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.