This item is Discontinued.

Westgate CDL2-60NWLED CANOPY / GARAGE SERIES 2 CDL2-60NW

CDL2-60NWLED CANOPY / GARAGE SERIES 2 (Discontinued)

  • Mfr # CDL2-60NW
  • Zoro # G202632228
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CDL2-60NW
Zoro #
G202632228
UPC #
845060003284
Country of Origin
Unknown

Details

Lumens
7100LM
Voltage
120-277V
Watts
60W
CRI
>80
Color
Bronze
IP Rating
Wet Location
Material
Die-Cast Aluminum With Powder Coat Finish

Description

Housing: Die-cast aluminum with prismatic polycarbonate lens redesigned for LED
1/2" threaded hubs located on two sides of the housing
Voltage: 120~277V; 60Hz AC
CRI: 80
Power Factor: 90%
Operating Temp:-40°F to 104°F
7-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.