This item is Discontinued.

Westgate CDL2-60WWLED CANOPY / GARAGE SERIES 2 CDL2-60WW

CDL2-60WWLED CANOPY / GARAGE SERIES 2 (Discontinued)

  • Mfr # CDL2-60WW
  • Zoro # G202632150
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDL2-60WW
Zoro #
G202632150
UPC #
845060004427
Country of Origin
Unknown

Details

Lumens
7100LM
Voltage
120-277V
Watts
60W
Color
Bronze
CRI
>80
Material
Die-Cast Aluminum With Powder Coat Finish

Description

Housing: Die-cast aluminum with prismatic polycarbonate lens redesigned for LED
1/2" threaded hubs located on two sides of the housing
Voltage: 120~277V; 60Hz AC
CRI: 80
Power Factor: 90%
Operating Temp:-40°F to 104°F
7-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.