Shop WESTGATE
See all product information
Create Account
CDLX-SM-5-25W-30KX-GEN SURFACE CANOPY SM HOUSING ADJ. 5W-25W 30K 120-277V 0-10V
Mfr # CDLX-SM-5-25W-30K
Zoro # G802632390
product price:
$
130.99
/ea
Free Shipping & Returns
Key Features
Lumens
120LM/W
Voltage
120-277V
Watts
5W/10W/15W/25W
IP Rating
IP65
Color
BRONZE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CDLX-SM-5-25W-30K
- Zoro #
- G802632390
- UPC #
- 845060073041
- Country of Origin
- Unknown
Details
- Lumens
- 120LM/W
- Voltage
- 120-277V
- Watts
- 5W/10W/15W/25W
- IP Rating
- IP65
- Color
- BRONZE
- CRI
- >80
- Material
- Aluminum
Description
Housing: Die-cast aluminum with prismatic polycarbonate lens redesigned for LED 1/2" threaded hubs located on two sides of the housing Voltage: 120~277V; 60Hz AC CRI: 80 Power Factor: 90% Operating Temp:-40°F to 104°F 7-year warranty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.