Shop WESTGATE
See all product information
Create Account
LFXPRO-LG-50-150W-MCTPFLOOD/AREA LIGH, T 120-277V
Mfr # LFXPRO-LG-50-150W-MCTP
Zoro # G602632484
product price:
$
234.99
/ea
Free Shipping & Returns
Key Features
Lumens
125LM/W
Voltage
120-277V
Watts
50W/80W/100W/150W
IP Rating
IP65
Color
BRONZE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LFXPRO-LG-50-150W-MCTP
- Zoro #
- G602632484
- UPC #
- 845060072631
- Country of Origin
- Unknown
Details
- Lumens
- 125LM/W
- Voltage
- 120-277V
- Watts
- 50W/80W/100W/150W
- IP Rating
- IP65
- Color
- BRONZE
- CRI
- >70
- Material
- Aluminum
Description
With snap-on & bolt mounting options for one-person installations. Select a mounting option (Sold separately) Housing: Die-cast aluminum housing with powder coat finish (Dark Bronze) Optic Lens Type - TYPE III Cord type: 6' SJTW 18/3 AWG cable Voltage: 100~277V; 60Hz AC Operating Temp: -40°F to 104°F CRI: 82~84 Beam Angle: 120°X90° 70,000 hour rated life 7-year warranty Suitable for Wet Locations, IP65 Solid state lighting technology for long life, no maintenance needed and high-efficiency