Zoro Homepage

CDX-55W-40K-WHLED ADJUSTABLE CANOPY/PARKING LIGHTS, 120-277V

  • Mfr # CDX-55W-40K-WH

  • Zoro # G202632556


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Lumens
7250LM
Voltage
120-277V
Watts
55W
CRI
>80
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDX-55W-40K-WH
Zoro #
G202632556
UPC #
845060053708
Country of Origin
Unknown

Details

Lumens
7250LM
Voltage
120-277V
Watts
55W
CRI
>80
Color
White
IP Rating
Damp Location
Material
Die-Cast Aluminum With Powder Coat Finish

Description

Housing: Die-cast aluminum with prismatic polycarbonate lens
1/2 threaded hubs located on two sides of the
housing
Voltage: 120-277V; 60Hz AC
CRI: >80
Power Factor: 90%
Operating Temp: -4°F to 113°F
70,000 hour rated life
Suitable for Wet Locations, IP65
7-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.