
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CGL-100W-50K
Zoro #
G602632071
UPC #
845060026351
Country of Origin
Unknown
Details
Lumens
13000LM
Voltage
120-277V
Watts
100W
IP Rating
Damp Location
CRI
>80
Color
White
Material
Die-Cast Aluminum With Powder Coat Finish
Description
Housing: Die-cast aluminum with prismatic polycarbonate lens
1/2" threaded hubs located on two sides of the
housing
Voltage: 120-277V; 60Hz AC
CRI: >80
Power Factor: 90%
Operating Temp: -4°F to 113°F
70,000 hour rated life
Suitable for Wet Locations, IP65
7-year warranty
1/2" threaded hubs located on two sides of the
housing
Voltage: 120-277V; 60Hz AC
CRI: >80
Power Factor: 90%
Operating Temp: -4°F to 113°F
70,000 hour rated life
Suitable for Wet Locations, IP65
7-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.