CL-CONST-100W-50KLED CONSTRUCTION / TEMPORARY LIGHT WITH SOCKET FOR LINKING MULTIPLE UNITS
Mfr # CL-CONST-100W-50K
Zoro # G202632068
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Voltage
120-277V
Watts
100W
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL-CONST-100W-50K
Zoro #
G202632068
UPC #
845060003895
Country of Origin
Unknown
Details
Voltage
120-277V
Watts
100W
Lumens
12000LM
Description
Input voltage: 120V AC, 50/60Hz
CCT: 5000K
CRI: >80
Chip: 676 LEDs, Epistar 2835
Beam angle: 360Âo
Operating Temp: -4ÂoF~+113ÂoF
9.5 Ft. cord with 15A 3-Prong straight blade male
plug
CCT: 5000K
CRI: >80
Chip: 676 LEDs, Epistar 2835
Beam angle: 360Âo
Operating Temp: -4ÂoF~+113ÂoF
9.5 Ft. cord with 15A 3-Prong straight blade male
plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.