CL-EHL-100W-30K-E39100W LED CORN LAMP 12500 LUMENS 3000K E39 AC240-277V, UL LISTED

  • Mfr # CL-EHL-100W-30K-E39

  • Zoro # G502632195


product price:  $144.08
/ea
Free Shipping & Returns

Key Features

Voltage
120-277VAC
Watts
100W
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL-EHL-100W-30K-E39
Zoro #
G502632195
UPC #
845060058857
Country of Origin
Unknown

Details

Voltage
120-277VAC
Watts
100W
Lumens
12500LM
Color
White

Description

Input voltage: 120~277V AC CCT: 3000K and 5000K CRI: >80 Lamp base: E26 Medium Base, E39 Mogul Base Beam angle: 360Âo Operating Temp: 4ÂoF~149ÂoF 5-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.