
CL-EHL-12W-30K-E2612W LED CORN LAMP 1500 LUMENS 3000K E26 AC100-277V, UL LISTED
Mfr # CL-EHL-12W-30K-E26
Zoro # G802632154
product price: $36.35
/eaKey Features
Voltage
120-277VAC
Watts
12W
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL-EHL-12W-30K-E26
Zoro #
G802632154
UPC #
845060058697
Country of Origin
Unknown
Details
Voltage
120-277VAC
Watts
12W
Lumens
1500LM
Color
White
Description
Input voltage: 120~277V AC CCT: 3000K and 5000K CRI: >80 Lamp base: E26 Medium Base, E39 Mogul Base Beam angle: 360Âo Operating Temp: 4ÂoF~149ÂoF 5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.