
CL-EHL-54W-30K-E3954W LED CORN LAMP 6700 LUMENS 3000K E39 AC120-277V, UL LISTED
Mfr # CL-EHL-54W-30K-E39
Zoro # G502632393
product price: $77.45
/ea
Free Shipping & Returns
Key Features
Voltage
120-277VAC
Watts
54W
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CL-EHL-54W-30K-E39
Zoro #
G502632393
UPC #
845060058819
Country of Origin
Unknown
Details
Voltage
120-277VAC
Watts
54W
Lumens
6750LM
Color
White
Description
Input voltage: 120~277V AC CCT: 3000K and 5000K CRI: >80 Lamp base: E26 Medium Base, E39 Mogul Base Beam angle: 360Âo Operating Temp: 4ÂoF~149ÂoF 5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.