This item is Discontinued.

Westgate CL-HL-14W-50K-E26HIGH-LUMEN LED CORN LAMP WITH UP LIGHT, 100~277V AC CL-HL-14W-50K-E26

CL-HL-14W-50K-E26HIGH-LUMEN LED CORN LAMP WITH UP LIGHT, 100~277V AC (Discontinued)

  • Mfr # CL-HL-14W-50K-E26
  • Zoro # G402632462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL-HL-14W-50K-E26
Zoro #
G402632462
UPC #
845060018998
Country of Origin
Unknown

Details

Voltage
120-277V
Watts
14W
Lumens
1820LM
CRI
>80
Material
Lamp plastic housing and Sealant pouring for whole driver
Color
White

Description

Input voltage: 120~277V AC
CCT: 3000K and 5000K
CRI: >80
Lamp base: E26 Medium Base, E39 Mogul Base
Beam angle: 360Âo
Operating Temp: 4ÂoF~149ÂoF
5-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.