This item is Discontinued.

Westgate COMMERCIAL INDOOR LIGHTING LTR-2X2-40W-40K-D

COMMERCIAL INDOOR LIGHTING (Discontinued)

  • Mfr # LTR-2X2-40W-40K-D
  • Zoro # G502637978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LTR-2X2-40W-40K-D
Zoro #
G502637978
UPC #
845060037883
Country of Origin
Unknown

Details

Voltage
120-277V
Watts
40W
Lumens
4281LM
Beam Angle
120º
CRI
>80
Material
Steel Thickness: 24 Gauge
Color
White

Description

Input Voltage: AC100V~277V, 50/60Hz
Steel Thickness: 24 Gauge
Power Factor: 0.97
High efficiency: 110LM/W
CRI: >80
Dimmable: 0~10V dimming
IP rating: IP20 (Indoor)
Ambient temperature -20°F~105°F
Rated life: 50,000 hrs.
New modern look wide PC lens
Exclusive design lens installs from opening on ends to prevent leakage of light
Modern matt white finish
Earthquake hooks built-in to housing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.