Shop WESTGATE
See all product information
Create Account
Commercial Indoor Wall Sconce and Suspended Lights, 10W/15W/20W, 1700LM, 120-277V, 48 inch
Mfr # CWS-48-MCTP
Zoro # G011695155
product price:
$
494.99
/ea
Free Shipping & Returns
Key Features
Finish
White
Fixture Wattage
20W/30W/40W
Lumens
3400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CWS-48-MCTP
- Zoro #
- G011695155
- UPC #
- 845060030952
- Country of Origin
- China
Details
- Finish
- White
- Item
- Recessed Lighting
- Fixture Wattage
- 20W/30W/40W
- Lumens
- 3400
Description
- •This indoor commercial lighting is ideal for hotels, offices, retail outlets, restaurants, parking garages, storage rooms, conference rooms, education facilities, and more.
- •Incorporates Soft And Wide Edge-lit Illumination For A Uniform And Expansive Lighting Experience
- •No Infrared Rays, No Ultraviolet Radiation, No Thermal Effect, No Flickering, No Humming, No RF Interference
- •MCTP: (Selectable Switch on Back of Fixture)
- •Wattage: 20W/30W/40W
- •Color Temperature: 3000K/3500K/4000K
- •48 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.