Compact Linear Sensory Ready Highbay Lights, 165W/180W/215W, 3000K/4000K/5000K

  • Mfr # LHCX-165-215W-MCTP-SR

  • Zoro # G411672930


product price:  $256.99
/ea
Free Shipping & Returns

Key Features

Lumens
30100
Color Temperature
30K/40K/50K
Max. Fixture Wattage
165W/180W/215W
Height
8.46 in
Length
5.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHCX-165-215W-MCTP-SR
Zoro #
G411672930
UPC #
840378301169
Country of Origin
China

Dimensions

Height
8.46 in
Length
5.2 in
Width
3.7 in

Details

Lumens
30100
Color Temperature
30K/40K/50K
Max. Fixture Wattage
165W/180W/215W
Item
Slim Pendant
Finish
White

Description

  • •Ideal for replacement of conventional lighting systems such as HID and fluorescent.
  • •Applications include manufacturing warehousing and other large indoor spaces with mounting heights from 10ft. to 40ft.
  • •Power and Color Selectable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.