MINI CUTOFF WALLPACK, 12W, 3000K, White
- Mfr # LMW-12W-30K-WH
- Zoro # G624885448
product price:Â
$
50.79
/ea
Key Features
Lens Type
High transparent tempered glass
Standards
UL
CRI
>80
Color Temperature
3000 K
Length
5.0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LMW-12W-30K-WH
- Zoro #
- G624885448
- UPC #
- 845060048926
- Country of Origin
- China
Dimensions
- Length
- 5.0 in
- Width
- 2.75 in
- Height
- 5.12 in
Details
- Item
- Mini Cutoff Wallpack
- Lens Type
- High transparent tempered glass
- Standards
- UL
- CRI
- >80
- Color Temperature
- 3000 K
- BUG Rating
- B1-U1-G1
- Operating Temp. Range
- -4 Degrees to 68 Degrees F
- Fixture Wattage
- 12W
- IP Rating
- IP54
- Housing Material
- Die-Cast Aluminum With Powder Coat Finish
- Voltage
- 120V to 277V
- Beam Angle
- 110°X100°
- Power Factor
- 0.9
- Rated Life
- 70,000hr
- Lighting Technology
- Lumileds Lexeon 3030 high flux LED
- Weight
- 0.88 lb
- Finish
- White
- Lumens
- 1300LM
Description
The Westgate LMW-12W-30K-WH is a mini cutoff wallpack. It delivers 1300LM of 3000K light at 12W. Operates on 120-277V input power. Constructed of die-cast aluminum with powder coat finish in a white finish. Key specifications: CRI >80, power factor 0.9, beam angle 110 DegX100 Deg, operating temperature -4 DegF to 68 DegF, 70,000hr rated life, IP54 ingress protection, BUG rating B1-U1-G1. Light source: Lumileds Lexeon 3030 high flux LED. Lens: High transparent tempered glass. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.