Shop WESTGATE
See all product information
Create Account
CREST WALL SCONE COVER , CRUSH TYPE, BRONZE
- Mfr # CRE-08-BR
- Zoro # G124884828
product price:Â
$
71.79
/ea
Key Features
Length
18.86 in
Housing Material
Die-cast aluminum
Width
2.83 in
Height
2.48 in
Weight
0.51 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRE-08-BR
- Zoro #
- G124884828
- UPC #
- 845060018677
- Country of Origin
- China
- Item
- Crest Wall Scone Cover
- Housing Material
- Die-cast aluminum
- Finish
- Bronze
- Weight
- 0.51 lb
Dimensions
- Length
- 18.86 in
- Width
- 2.83 in
- Height
- 2.48 in
Description
The Westgate CRE-08-BR is a crest wall scone cover. Constructed of die-cast aluminum in a bronze finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.