Shop WESTGATE
See all product information
Create Account
CRL4-27W-40KLED WALL SCONCE LIGHT
Mfr # CRL4-27W-40K
Zoro # G802634462
product price:
$
120.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP20
Voltage
120-277V
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRL4-27W-40K
- Zoro #
- G802634462
- UPC #
- 845060021745
- Country of Origin
- Unknown
Details
- IP Rating
- IP20
- Voltage
- 120-277V
- Material
- Aluminum
Description
Efficacy: >89LM/W
Rated Power: 18W
Delivered Light Output: 1606LM
CRI: Ra>80
THD: <20%
Power Factor: >0.9
Life Span: 50,000 hours
Mounting: Recessed
Driver Efficiency: >87%
Temperature Rating: Designed to operate in temperatures 113°F
Rated Power: 18W
Delivered Light Output: 1606LM
CRI: Ra>80
THD: <20%
Power Factor: >0.9
Life Span: 50,000 hours
Mounting: Recessed
Driver Efficiency: >87%
Temperature Rating: Designed to operate in temperatures 113°F
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.