CRLC-EGN-20W-30K-DLED CLIP-ON COMMERCIAL RECESSED LIGHT ENGINE

  • Mfr # CRLC-EGN-20W-30K-D

  • Zoro # G602632408


product price: $94.15
/ea
Free Shipping & Returns

Key Features

IP Rating
IP20
Watts
20W
Material
Aluminum
Voltage
120-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRLC-EGN-20W-30K-D
Zoro #
G602632408
UPC #
845060025439
Country of Origin
Unknown

Details

IP Rating
IP20
Watts
20W
Material
Aluminum
Voltage
120-277V

Description

Rated Power: 15W & 20W
CRI: Ra>80
THD: <20%
Power Factor: >0.9
Life Span: 50,000 hours
Mounting: Recessed
Driver Efficiency: >87%
Temperature Rating: Designed to operate in temperatures 113°F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.