
CRLC-EGN-20W-40K-DLED CLIP-ON COMMERCIAL RECESSED LIGHT ENGINE (Discontinued)
- Mfr # CRLC-EGN-20W-40K-D
- Zoro # G202632396
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CRLC-EGN-20W-40K-D
Zoro #
G202632396
UPC #
845060025446
Country of Origin
Unknown
Details
Voltage
120-277V
IP Rating
IP20
Watts
20W
Material
Aluminum
Description
Rated Power: 15W & 20W
CRI: Ra>80
THD: <20%
Power Factor: >0.9
Life Span: 50,000 hours
Mounting: Recessed
Driver Efficiency: >87%
Temperature Rating: Designed to operate in temperatures 113°F
CRI: Ra>80
THD: <20%
Power Factor: >0.9
Life Span: 50,000 hours
Mounting: Recessed
Driver Efficiency: >87%
Temperature Rating: Designed to operate in temperatures 113°F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.