
CRLC4-15W-30K-D4 LED COMMERCIAL RECESSED LIGHT
Mfr # CRLC4-15W-30K-D
Zoro # G902632320
product price: $84.65
/ea
Free Shipping & Returns
Key Features
Voltage
120-277V
Watts
15W
CRI
>80
Material
Aluminum
Color
Haze finish & White ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRLC4-15W-30K-D
Zoro #
G902632320
UPC #
845060065251
Country of Origin
Unknown
Details
Lumens
1200LM
Voltage
120-277V
Watts
15W
CRI
>80
Material
Aluminum
Color
Haze finish & White ring
Description
Rated Power: 15W & 20W
CRI: Ra>80
THD: <20%
Power Factor: >0.9
Life Span: 50,000 hours
Mounting: Recessed
Driver Efficiency: >87%
Temperature Rating: Designed to operate in temperatures 113°F
CRI: Ra>80
THD: <20%
Power Factor: >0.9
Life Span: 50,000 hours
Mounting: Recessed
Driver Efficiency: >87%
Temperature Rating: Designed to operate in temperatures 113°F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.