Shop WESTGATE
See all product information
Create Account
DAB 3in POLE ADAPTER FOR 1 BELL ARM, BLACK
- Mfr # DAB-PA3-1
- Zoro # G324885892
product price:Â
$
45.79
/ea
Key Features
Housing Finish
Black
Fixture Housing Material
Aluminium
Weight
1.77 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DAB-PA3-1
- Zoro #
- G324885892
- UPC #
- 845060092639
- Country of Origin
- China
- Housing Finish
- Black
- Fixture Housing Material
- Aluminium
- Weight
- 1.77 lb
- Item
- Dab 3In Pole Adapter For 1 Bell Arm
Description
The Westgate DAB-PA3-1 is a dab 3in pole adapter for 1 bell arm. Constructed of aluminium in a black finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.