Shop WESTGATE
See all product information
Create Account
DAB 4in POLE ADAPTER FOR 2 BELL ARMS, BLACK
- Mfr # DAB-PA4-2
- Zoro # G424886300
product price:Â
$
72.79
/ea
Key Features
Fixture Housing Material
Aluminium
Weight
3.15 lb
Housing Finish
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DAB-PA4-2
- Zoro #
- G424886300
- UPC #
- 845060092660
- Country of Origin
- China
- Fixture Housing Material
- Aluminium
- Item
- Dab 4In Pole Adapter For 2 Bell Arms
- Weight
- 3.15 lb
- Housing Finish
- Black
Description
The Westgate DAB-PA4-2 is a dab 4in pole adapter for 2 bell arms. Constructed of aluminium in a black finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.