Shop WESTGATE
See all product information
Create Account
DECORATIVE AREA BELL MODEL B 23in 80/100/150W 30/40/50K 130LM/W 100-347V BLACK, 80W/100W/150W
- Mfr # DAB-B23-80-150W-MCTP-SR
- Zoro # G624885530
product price:Â
$
508.99
/ea
Free Shipping & Returns
Key Features
Standards
UL
Fixture Housing Material
Aluminium
Color Temperature
3000 K, 4000 K, 5000 K
Length
23.62 in
IP Rating
IP65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DAB-B23-80-150W-MCTP-SR
- Zoro #
- G624885530
- UPC #
- 845060092578
- Country of Origin
- China
- Standards
- UL
- Fixture Housing Material
- Aluminium
- Color Temperature
- 3000 K, 4000 K, 5000 K
- IP Rating
- IP65
- Ambient Temp. Range
- -40 Degrees to 104 Degrees F
- Item
- Decorative Area Bell Model B 23In 80/100/150W 30/40/50K 130Lm/W 100-347V Black
- Lumens
- 130LM/W
- Max. Fixture Wattage
- 80W/100W/150W
- Weight
- 9.61 lb
- Power Factor
- >0.90
- Rated Life
- 50,000hr
- Beam Angle
- 140°
- Lighting Technology
- Lumileds 2835
- Voltage
- 120V to 347V
- Dimmable
- 0-10V
- CRI
- >70
- Housing Finish
- Black
Dimensions
- Length
- 23.62 in
- Height
- 16.18 in
- Width
- 23.62 in
Description
The Westgate DAB-B23-80-150W-MCTP-SR is a decorative area bell model b 23in 80/100/150w 30/40/50k 130lm/w 100-347v black. It delivers 130LM/W of 30K/40K/50K light at 80W/100W/150W. Operates on 120-347V input power. Constructed of aluminium in a black finish. Dimming: 0-10V. Key specifications: CRI >70, power factor >0.90, THD <20%, beam angle 140 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP65 ingress protection. Light source: Lumileds 2835. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.