Shop WESTGATE
See all product information
Create Account
X-GEN SURFACE CANOPY MD HOUSING ADJ. 15W-45W 50K 120-277V 0-10V, 15W/25W/35W/45W, 5000K, BRONZE
- Mfr # CDLX-MD-15-45W-50K
- Zoro # G024884607
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Width
10.0 in
Dimmable
0~10V Dimmable
BUG Rating
B2-U3-G2
Beam Angle
140*140°
CRI
>80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDLX-MD-15-45W-50K
- Zoro #
- G024884607
- UPC #
- 845060072464
- Country of Origin
- China
- Dimmable
- 0~10V Dimmable
- BUG Rating
- B2-U3-G2
- Beam Angle
- 140*140°
- CRI
- >80
- IP Rating
- IP65
- Lumens
- 120LM/W
- Ambient Temp. Range
- -40 Degrees to 104 Degrees F
- Max. Fixture Wattage
- 15W/25W/35W/45W
- Voltage
- 120V to 277V
- Standards
- UL, DLC Premium
- Rated Life
- 50,000hr
- Housing Finish
- BRONZE
- Item
- X-Gen Surface Canopy Md Housing Adj. 15W-45W 50K 120-277V 0-10V
- Weight
- 6.11 lb
- Fixture Housing Material
- Aluminum
- Color Temperature
- 5000 K
- Power Factor
- >0. 9
- Lighting Technology
- LED
Dimensions
- Width
- 10.0 in
- Height
- 3.62 in
- Length
- 10.0 in
Description
The Westgate CDLX-MD-15-45W-50K is a x-gen surface canopy md housing adj. 15w-45w 50k 120-277v 0-10v. It delivers 120LM/W of 5000K light at 15W/25W/35W/45W. Operates on 120-277V input power. Constructed of aluminum in a bronze finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0. 9, THD <20%, beam angle 140*140 Deg, operating temperature -40 DegF-+104 DegF, 50,000hr rated life, IP65 ingress protection, BUG rating B2-U3-G2. Light source: LED. Certifications: UL, DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.