DECORATIVE PENDANT 2-LEVEL 6in PENDANT, 5CCT, 11in H, BLACK AND WHITE, 12W, 27K/30K/35K/40K/50K
- Mfr # LCFI-MCT5-BK
- Zoro # G324885083
product price:Â
$
72.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCFI-MCT5-BK
- Zoro #
- G324885083
- UPC #
- 840378317658
- Country of Origin
- Indonesia
Description
The Westgate LCFI-MCT5-BK is a decorative pendant 2-level 6in pendant. It delivers 600LM of 27K/30K/35K/40K/50K light at 12W. Operates on 120V input power. Constructed of iron housing in a black finish. Dimming: TRIAC. Key specifications: CRI 90, power factor >0.95, THD <20%, beam angle 110 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: TONG YI FANG OPTOELECTRONIC. Lens: acrylic lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.