Shop WESTGATE
Create Account
GLASS PENDANT WITH ROD 51in 12W 720LM C90 5CCT 27/30/35/40/50K, BN, 27K/30K/35K/40K/50K
- Mfr # LCFE-MCT5-BN
- Zoro # G024886748
product price:Â
$
88.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCFE-MCT5-BN
- Zoro #
- G024886748
- UPC #
- 845060062885
- Country of Origin
- Indonesia
Description
The Westgate LCFE-MCT5-BN is a glass pendant with rod 51in 12w 720lm c90 5cct 27/30/35/40/50k. It delivers 720LM of 27K/30K/35K/40K/50K light at 12W. Operates on 120V input power. Constructed of iron+glass in a brushed nickel finish. Dimming: TRIAC. Key specifications: CRI 90, power factor >0.90, THD <20%, beam angle 100 Deg, operating temperature -68 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: Shenzhen Kingbrighter Opto-electronics. Lens: frosted glass lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.