
Designer Area Bell Arm for Designer Area Bell Light System
Mfr # DAB-BA
Zoro # G111673053
product price: $88.79
/ea
Free Shipping & Returns
Key Features
Length
23.74 in
Width
1.48 in
Height
47.72 in
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAB-BA
Zoro #
G111673053
UPC #
845060092585
Country of Origin
China
Dimensions
Length
23.74 in
Width
1.48 in
Height
47.72 in
Details
Item
Recessed Lighting
Finish
Black
Description
- •Designer Area Bell Arm
- •DAB Bell Arm For Mounting On Single or Double Pole Adapters, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.