Shop WESTGATE
See all product information
Create Account
T8-4FT-TYPB-2E-18W-40K-F4FT. T8 LED GLASS TUBE LAMPS DIMMABLE DIRECT A/C (one end N+L) , PK 36
- Mfr # T8-4FT-TYPB-2E-18W-40K-F
- Zoro # G002638307
product price:
$
355.99
/pk of 36, $9.89/ea
Free Shipping & Returns
Key Features
Watts
18W
Material
Glass tube
Voltage
120V AC to 277V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T8-4FT-TYPB-2E-18W-40K-F
- Zoro #
- G002638307
- UPC #
- 845060046144
- Country of Origin
- Unknown
- Watts
- 18W
- Material
- Glass tube
- Voltage
- 120V AC to 277V AC
Description
NO PARTIAL PACKSINNER BOX QTY: 12PCSMASTER CARTON QTY: 36PCS Voltage: 120V~277V AC Power Factor: 0.9 THD: <20% Base Type: G13 IP Rating: IP20 (Indoor) One end or both ends CRI 80 Rated Life: 50,000 hrs. Ambient Operating Temperature: -13°F to 113°F Glass tube better transparency and thermal conductivity than plastic Beam angle: 240°
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.