Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Designer Area Bell Light System, 50W/80W/100W, 13000LM, 120-277V, Sensor Ready, B20

  • Mfr # DAB-B20-50-100W-MCTP-SR

  • Zoro # G011673054


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Lumens
13000
Max. Fixture Wattage
50W/80W/100W
Length
17.7 in
Housing Finish
Black
Color Temp.
30K/40K/50K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAB-B20-50-100W-MCTP-SR
Zoro #
G011673054
UPC #
845060092561
Country of Origin
China

Dimensions

Length
17.7 in
Width
2 in
Depth
24.2 in

Details

Lumens
13000
Max. Fixture Wattage
50W/80W/100W
Housing Finish
Black
Color Temp.
30K/40K/50K
Item - Job Site Lighting
Recessed Lighting

Description

  • •Ideal for airports, auto dealerships, corporate offices, education, government, healthcare, industrial warehouses, municipal parking, gas stations, convenient stores, recreation and public venues, restaurants, hospitality, retail and grocery stores.
  • •AL1060 Aluminum Hosing, Outdoor Powder Coating
  • •Multi CCT and Power: Selectable Switch Inside Of The Fixture
  • •IP66, Suitable for Wet Locations
  • •Wattage: 50W/80W/100W
  • •Color Temperature: 3000K/4000K/5000K
  • •20 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.