Zoro Homepage

Designer Area Bell Straight Pole Bracket for Designer Area Bell Light System, Model B

  • Mfr # DAB-PB-B

  • Zoro # G411673081


product price: $81.85
/ea
Free Shipping & Returns

Key Features

Width
1.48 in
Housing Finish
Black
Item - Job Site Lighting
Recessed Lighting
Depth
47.72 in
Length
23.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAB-PB-B
Zoro #
G411673081
UPC #
845060092592
Country of Origin
China

Dimensions

Width
1.48 in
Depth
47.72 in
Length
23.74 in

Details

Housing Finish
Black
Item - Job Site Lighting
Recessed Lighting

Description

  • •Designer Area Bell Straight Pole Bracket
  • •DAB Decorative Straight Pole Bracket Model B, For Flat Or Round Poles, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.