Shop EURI LIGHTING
Create Account
PAR30 LED Bulbs, 10W, 900 lm, 75W Eq., 4000K, E26, Dimmable, CEC/JA8/UL, 2PK
- Mfr # EP30-10W5040cec-2
- Zoro # G424302558
product price:
$
19.99
/pk of 2, $10.00/ea
Sold in multiples of 6 pks for
$119.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP30-10W5040cec-2
- Zoro #
- G424302558
- UPC #
- 811174034094
- Country of Origin
- China
Description
The Euri Lighting EP30-10W5040cec-2 PAR30 LED Bulb 2-Pack delivers focused, energy-efficient illumination for residential, multifamily, hospitality, retail, and property-maintenance applications. Each long-neck PAR30 lamp uses only 10 watts while producing 900 lumens of 4000K Bright White light, providing an efficient replacement for conventional 75W incandescent bulbs. Designed with a long-neck PAR30 reflector shape and standard E26 medium screw base, these lamps operate on 120V and provide a focused 40° beam angle. The directional beam makes them well suited for compatible recessed cans, track lighting, spotlights, retail displays, architectural accents, task lighting, hospitality interiors, and other applications where controlled illumination is preferred. The 4000K Bright White color temperature provides a clean, balanced appearance for kitchens, work areas, apartment common spaces, hotels, restaurants, retail environments, and other interiors where clear visibility is preferred. The convenient 2-pack supports matching replacements and recurring maintenance needs for homeowners, contractors, electricians, property managers, facility managers, and multifamily operators. For code-conscious projects, the manufacturer specification sheet displays CEC, California JA8 Compliant, and UL marks. The model-specific technical specifications also identify the lamp as Wet Rated, expanding its usefulness for compatible applications where exposure to moisture may occur.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.