Shop WESTGATE
See all product information
Create Account
E39-REDUCERCANDELABRA LED BULB, E12, 110~130V, 5W 330LM FROSTED GLASS, BENT TIP 4000K DIMMABLE
Mfr # E39-REDUCER
Zoro # G402632332
product price:
$
9.55
/ea
Key Features
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E39-REDUCER
- Zoro #
- G402632332
- UPC #
- 845060036794
- Country of Origin
- Unknown
Details
- Color
- White
Description
Input voltage: 120~277V AC
CCT: 3000K and 5000K
CRI: 84
(mogul base adaptors optional)
Chip: Samsung LED chips with Rubycon driver
Beam: 360°
Operating Temp: 4°F~149°F
CCT: 3000K and 5000K
CRI: 84
(mogul base adaptors optional)
Chip: Samsung LED chips with Rubycon driver
Beam: 360°
Operating Temp: 4°F~149°F
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.