ECONOMY WRAP 4FT 40W 30/40/50K DUAL TRIAC/0-10V DIMMING, 3000K/4000K/5000K, White
- Mfr # WAE-4FT-MCT-DD
- Zoro # G424886317
product price:Â
$
76.79
/ea
Key Features
CRI
>82
Dimmable
0~10V Dimmable and TRIAC Dimmable
Fixture Item
Economy Wrap 4Ft 40W 30/40/50K Dual Triac/0-10V Dimming
Lens Type
Opal Polycarbonate
Max. Fixture Wattage
40W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WAE-4FT-MCT-DD
- Zoro #
- G424886317
- UPC #
- 845060081077
- Country of Origin
- China
- CRI
- >82
- Dimmable
- 0~10V Dimmable and TRIAC Dimmable
- Fixture Item
- Economy Wrap 4Ft 40W 30/40/50K Dual Triac/0-10V Dimming
- Lens Type
- Opal Polycarbonate
- Max. Fixture Wattage
- 40W
- Base Material
- Die-Formed Cold Rolled Steel With Powder Coated
- Voltage
- 120V to 277V
- Weight
- 3.31 lb
- Housing Finish
- White
- Standards
- UL
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Lumens
- 3200LM
- Rated Life
- 50,000hr
- Fixture Temp. Range
- -22 Degrees to 107 Degrees F
- Lighting Technology
- High-lumen LEDs
- Power Factor
- 0.95
Dimensions
- Length
- 47.52 in
- Height
- 2.36 in
- Width
- 5.31 in
Description
The Westgate WAE-4FT-MCT-DD is a economy wrap 4ft 40w 30/40/50k dual triac/0-10v dimming. It delivers 3200LM of 3000K/4000K/5000K light at 40W. Operates on 120-277V input power. Constructed of die-formed cold rolled steel with powder coated in a white finish. Dimming: 0-10V Dimmable and TRIAC Dimmable. Key specifications: CRI >82, power factor 0.95, operating temperature -22 DegF-107 DegF, 50,000hr rated life. Light source: High-lumen LEDs. Lens: Opal Polycarbonate. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.