This item is Discontinued.

Westgate FCR-14-18W-40KHAZARDOUS LOCATION FLOOD/HIGHBAY LIGHTS    CLASS 1, DIV. 2 FCR-14-18W-40K

FCR-14-18W-40KHAZARDOUS LOCATION FLOOD/HIGHBAY LIGHTS CLASS 1, DIV. 2 (Discontinued)

  • Mfr # FCR-14-18W-40K
  • Zoro # G702634463
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCR-14-18W-40K
Zoro #
G702634463
UPC #
845060013252
Country of Origin
Unknown

Details

Lumens
1800LM
Voltage
120VAC
Material
Steel Base
IP Rating
IP67
CRI
>80
Watts
22W
Operating Temp.
104°F MAX
Color
White

Description

Construction: Spun aluminum with white powder coat finish
LED: Seoul DOB (Driver On Board) Technology
Gasket: close cell Neoprene foam gasket
Optics: White translucent acrylic lens
1" deep
Voltage: 120V AC
Dimmable down to 10% using an approved dimmer
Power factor: 90% +
Suitable for damp locations when gasket is used
Maximum Ambient Temperature: 104°F
ETL-listed
Energy Star-rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.