This item is Discontinued.

Westgate FLD2-42WW-TRLED BULLET FLOOD LIGHTS, 120-277V FLD2-42WW-TR

FLD2-42WW-TRLED BULLET FLOOD LIGHTS, 120-277V (Discontinued)

  • Mfr # FLD2-42WW-TR
  • Zoro # G302632302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLD2-42WW-TR
Zoro #
G302632302
UPC #
845060003147
Country of Origin
Unknown

Details

Voltage
120-277V
Color
Dark Bronze
Material
Die-Cast Aluminum With Powder Coat Finish
CRI
>80
Lumens
4200LM
Watts
42W

Description

Westgate's powerful bullets
LED: Philips LUMILEDs
Optical Lens: High transmiance PC, anti-UV
and fire resistant
18" SJTW 18/3 AWG cable
60° beam angle
Housing: Cast aluminum with powder coat
finish (Bronze)
Mounting: 1/2" hole on bracket for mounting with LF-THREAD (see accessories) or other strain-relief connectors
Voltage: 120~277V AC, 50/60Hz
Operating Temp: -4°F to 104°F
CRI: >80
Power Factor: >0.9
Maintenance free
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.