FLH-10W-50K-WHWEATHERPROOF LED SQUARE FLOOD HEADS, 120V

  • Mfr # FLH-10W-50K-WH

  • Zoro # G502632164


product price:  $39.99
/ea

Key Features

Lumens
1000LM
CRI
>80
Watts
10W
Material
Die-Cast Aluminum With Powder Coat Finish
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLH-10W-50K-WH
Zoro #
G502632164
UPC #
845060031454
Country of Origin
Unknown

Details

Lumens
1000LM
CRI
>80
Watts
10W
Material
Die-Cast Aluminum With Powder Coat Finish
Voltage
120V
Color
White

Description

Die-cast aluminum with powder coat finish
Cover type: Transparent PC
White Reflector
Driver: Non-dimmable driver
13" #18 AWG stranded wires
Power: 10W
Lumens: 950LM
Light Efficiency: 75LM/W
Voltage: 100~277V, 50/60Hz
CRI: >80
Source: COB
Beam Angle: 100°
IP Rating: Wet Location
Rotating directional hood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.