Shop WESTGATE
See all product information
Create Account
FLOOD/AREA LIGH, T 120-277V, 10W/15W/20W/30W, 4000K, BRONZE
- Mfr # LFX-SM-10-30W-40K-KN
- Zoro # G024884690
product price:Â
$
79.79
/ea
Key Features
BUG Rating
B2-U0-G1
Housing Finish
BRONZE
Color Temperature
4000 K
Height
2.0 in
Power Factor
>0. 9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LFX-SM-10-30W-40K-KN
- Zoro #
- G024884690
- UPC #
- 845060073966
- Country of Origin
- China
Dimensions
- Height
- 2.0 in
- Length
- 9.0 in
- Width
- 6.88 in
Details
- BUG Rating
- B2-U0-G1
- Housing Finish
- BRONZE
- Color Temperature
- 4000 K
- Power Factor
- >0. 9
- Lens Type
- Optic Lens Type: III
- CRI
- >70
- Ambient Temp. Range
- -40 Degrees to 104 Degrees F
- Rated Life
- 50,000hr
- Max. Fixture Wattage
- 10W/15W/20W/30W
- Item
- Flood/Area Ligh
- Weight
- 2.27 lb
- Voltage
- 120V to 277V
- Beam Angle
- 90*120°
- Standards
- UL, DLC Premium
- Dimmable
- 0~10V Dimmable
- Fixture Housing Material
- Aluminum
- IP Rating
- IP65
- Lighting Technology
- LED
- Lumens
- 130LM/W
Description
The Westgate LFX-SM-10-30W-40K-KN is a flood/area ligh. It delivers 130LM/W of 4000K light at 10W/15W/20W/30W. Operates on 120-277V input power. Constructed of aluminum in a bronze finish. Dimming: 0-10V Dimmable. Key specifications: CRI >70, power factor >0. 9, THD <20%, beam angle 90*120 Deg, operating temperature -40 DegF-+104 DegF, 50,000hr rated life, IP65 ingress protection, BUG rating B2-U0-G1. Light source: LED. Lens: Optic Lens Type: III. Certifications: UL, DLC Premium.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.