Shop WESTGATE
See all product information
Create Account
LED X-Gen Extra Small Flood Lights with 1/2" Knuckle, 15W 5000K
- Mfr # LFX-XS-15W-50K-KN
- Zoro # G024885321
product price:Â
$
44.79
/ea
Key Features
Standards
UL, DLC Premium
Lumens
1950LM
Rated Life
50,000hr
BUG Rating
B1-U0-G0
Length
6.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LFX-XS-15W-50K-KN
- Zoro #
- G024885321
- UPC #
- 845060073072
- Country of Origin
- China
- Standards
- UL, DLC Premium
- Lumens
- 1950LM
- Rated Life
- 50,000hr
- BUG Rating
- B1-U0-G0
- Max. Fixture Wattage
- 15W
- Power Factor
- >0. 9
- Housing Finish
- BRONZE
- Weight
- 0.85 lb
- Lens Type
- Optic Lens Type: III
- Ambient Temp. Range
- -40 Degrees to 104 Degrees F
- IP Rating
- IP65
- Color Temperature
- 5000 K
- CRI
- >70
- Voltage
- 120V to 277V
- Fixture Housing Material
- Aluminum
- Item
- Flood/Area Ligh
- Lighting Technology
- LED
- Dimmable
- 0~10V Dimmable
- Beam Angle
- 90*120°
Dimensions
- Length
- 6.38 in
- Width
- 4.38 in
- Height
- 1.75 in
Description
The Westgate LFX-XS-15W-50K-KN is a flood/area ligh. It delivers 1950LM of 5000K light at 15W. Operates on 120-277V input power. Constructed of aluminum in a bronze finish. Dimming: 0-10V Dimmable. Key specifications: CRI >70, power factor >0. 9, THD <20%, beam angle 90*120 Deg, operating temperature -40 DegF-+104 DegF, 50,000hr rated life, IP65 ingress protection, BUG rating B1-U0-G0. Light source: LED. Lens: Optic Lens Type: III. Certifications: UL, DLC Premium.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.