Shop WESTGATE
Create Account
FLOOD/AREA LIGH, T 120-277V, 150W/200W/240W/300W, 30K/40K/50K/57K, WHITE
- Mfr # LFXPRO-XL-150-300W-MCTP-WH
- Zoro # G224885749
product price:Â
$
398.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LFXPRO-XL-150-300W-MCTP-WH
- Zoro #
- G224885749
- UPC #
- 845060073140
- Country of Origin
- China
Description
The Westgate LFXPRO-XL-150-300W-MCTP-WH is a flood/area ligh. It delivers 125LM/W of 30K/40K/50K/57K light at 150W/200W/240W/300W. Operates on 120-277V input power. Constructed of aluminum in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >70, power factor >0. 9, THD <20%, beam angle 90*120 Deg, operating temperature -40 DegF-+104 DegF, 50,000hr rated life, IP65 ingress protection, BUG rating B5-U0-G4. Light source: LED. Lens: Optic Lens Type: III. Certifications: UL, DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.