Shop WESTGATE
See all product information
Create Account
FLOOD/AREA LIGH, T 120-277V, 15W, 5000K, BRONZE
- Mfr # LFX-XS-15W-50K-TR
- Zoro # G624884632
product price:Â
$
44.79
/ea
Key Features
Fixture Housing Material
Aluminum
Length
6.38 in
Rated Life
50,000hr
Lighting Technology
LED
Dimmable
0~10V Dimmable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LFX-XS-15W-50K-TR
- Zoro #
- G624884632
- UPC #
- 845060074581
- Country of Origin
- China
- Fixture Housing Material
- Aluminum
- Rated Life
- 50,000hr
- Lighting Technology
- LED
- Dimmable
- 0~10V Dimmable
- Beam Angle
- 90*120°
- Color Temperature
- 5000 K
- Standards
- UL, DLC
- CRI
- >70
- Power Factor
- >0. 9
- IP Rating
- IP65
- Item
- Flood/Area Ligh
- Ambient Temp. Range
- -40 Degrees to 104 Degrees F
- BUG Rating
- B1-U0-G0
- Weight
- 0.66 lb
- Max. Fixture Wattage
- 15W
- Lens Type
- Optic Lens Type: III
- Voltage
- 120V to 277V
- Housing Finish
- BRONZE
- Lumens
- 1950LM
Dimensions
- Length
- 6.38 in
- Height
- 1.75 in
- Width
- 4.38 in
Description
The Westgate LFX-XS-15W-50K-TR is a flood/area ligh. It delivers 1950LM of 5000K light at 15W. Operates on 120-277V input power. Constructed of aluminum in a bronze finish. Dimming: 0-10V Dimmable. Key specifications: CRI >70, power factor >0. 9, THD <20%, beam angle 90*120 Deg, operating temperature -40 DegF-+104 DegF, 50,000hr rated life, IP65 ingress protection, BUG rating B1-U0-G0. Light source: LED. Lens: Optic Lens Type: III. Certifications: UL, DLC.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.